Beli hydraulic puller set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher)
    Mulai

    Rp2.399.900

    Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher)
    atribut:
    • Size (mm): 30-50; 50-75
    • Material: Chromium Molybdenum
  2. SUPER TOOL 2 Claw Hydraulic Puller Set
    Mulai

    Rp35.999.900

    SUPER TOOL 2 Claw Hydraulic Puller Set
    atribut:
    • Finish Material: Special Steel
  3. JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)
    Mulai

    Rp6.099.900

    JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. KRISBOW Pemisah Laher
    Mulai

    Rp1.899.900

    KRISBOW Pemisah Laher
    atribut:
    • Type: Bearing Separator
    • Material: Steel
  5. Enerpac Hydraulic Ram Spreader (Dongkrak Celah)
    Mulai

    Rp16.999.900

    Enerpac Hydraulic Ram Spreader (Dongkrak Celah)
    Deskripsi:
    General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.
    atribut:
    • UNSPSC: 27121602
    • Maximum Pressure (psi): 10000
    • Single Acting/Double Acting: Single Acting
  6. PROTO Bearing Separator Set
    Mulai

    Rp13.999.900

    PROTO Bearing Separator Set
    Deskripsi:
    Removes gears and bearings too close to another surface for a puller jaw to grip, or where the pulled out portion must be protected.
    atribut:
    • Bearing Splitter Sizes Included (inch): 1 13/16, 2 13/32, 4 3/8, 6
    • Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
    • Item: Bearing Separator Set
  7. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  8. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  9. SK (Niigata Seiki) Machinist Square Right Hand
    Mulai

    Rp1.199.900

    SK (Niigata Seiki) Machinist Square Right Hand
    Deskripsi:
    It is used as a master for measuring squareness and straightness. A long piece is attached to the right side facing the base. The thick base makes it suitable for stable measurements. The accuracy standard is equivalent to JIS2 class.For squareness measurement and marking work* Made to order.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. SKF Hydraulic Puller (Treker)
    Mulai

    Rp37.999.900

    SKF Hydraulic Puller (Treker)
    Deskripsi:
    Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindle
  11. TEKIRO Bearing Separator Set (Pemisah Bearing)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    TEKIRO Bearing Separator Set (Pemisah Bearing)
    Deskripsi:
    Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya. Heat Treated Alloy Steel - Drop forged for extra strength - Chrome plated and Black oxide finish - Easy to remove bearing, berdimensi 107mmx83mmx131mmx78mmFungsi :"Bearing Separator digunakan untuk melepaskan atau memisahkan bearing dari dudukannya.Material : chrome vanadiumIsi:- 2 pcs Bearing Separator Capacity 30x50 mm ( 1_1/4" - 2_1/2") Capacity 50x75 mm (2_1/4" - 3_1/2")- 2 pcs 17xL127 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL127 mm Extention Screw (Male Threads)- 2 pcs 17xL103 mm Extention Screw (Male & Female Threads)- 2 pcs 17xL103 mm Extention Screw (Male Threads)- 1 pcs 6" Bar - Type Puller Yoke- 1 pcs Forcing Screw 9/16"xL175 mm
    atribut:
    • Material: Chrome Vanadium
  12. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  13. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  14. Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    Mulai

    Rp2.999.900

    Kennedy Mechanical Bearing Separator Set (Treker Bearing)
    atribut:
    • Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
    • Weight Each: 4.95kg
    • Number of Pieces: 8
    • Product Number: MS12
    • Screw Material: Hardened Steel
    • Part Number: KEN5034750K
    • Size: 30-75mm
Daftar Harga hydraulic puller set Terbaru November 2026
Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher)Rp2.399.900
SUPER TOOL 2 Claw Hydraulic Puller SetRp35.999.900
JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)Rp6.099.900
KRISBOW Pemisah LaherRp1.899.900
Enerpac Hydraulic Ram Spreader (Dongkrak Celah)Rp16.999.900
PROTO Bearing Separator SetRp13.999.900
BESTIR Split Unit Hydraulic PullerRp2.999.900
MAXPOWER Unitary Hydraulic PullerRp1.399.900
Kennedy Hydraulic Puller SetRp4.899.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)